Actuator Push Button Extended Stay-put White - M22-DRH-W- x 1

Actuator Push Button Extended Stay-put White - M22-DRH-W- x 1

Order Code: ZT4976769S

£19.99 Inc VAT (20%)


Description

Eaton ACTUATOR PUSH BUTTON EXTENDED STAY-PUT WHITE Control Circuit Devices M22-DRH-W-X1

Specifications for Actuator Push Button Extended Stay-put White - M22-DRH-W- x 1
  • Hole diameter
    22mm
  • Construction Type Lens
    Round
  • Colour Button
    White
  • Colour Front Ring
    Chrome
  • Number of Command Positions
    1
  • Material Front Ring
    Plastic
  • Type of Button
    High

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome