Actuator Push Button Flush Stay-put Blue Front Ring Black

Actuator Push Button Flush Stay-put Blue Front Ring Black

Order Code: ZT5110235S

£15.99 Inc VAT (20%)


Description

Eaton ACTUATOR PUSH BUTTON FLUSH STAY-PUT BLUE FRONT RING BLACK Control Circuit Devices M22S-DR-B

Specifications for Actuator Push Button Flush Stay-put Blue Front Ring Black
  • Hole diameter
    22mm
  • Colour Front Ring
    Black
  • Colour Button
    Blue
  • Material Front Ring
    Plastic
  • Construction Type Lens
    Round
  • Type of Button
    Flat
  • Number of Command Positions
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome