Actuator Push Button Flush Stay-put Green Front Ring Black - M22S-DR-G

Actuator Push Button Flush Stay-put Green Front Ring Black - M22S-DR-G

Order Code: ZT5110068S

£15.99 Inc VAT (20%)


Description

Eaton ACTUATOR PUSH BUTTON FLUSH STAY-PUT GREEN FRONT RING BLACK Control Circuit Devices M22S-DR-G

Specifications for Actuator Push Button Flush Stay-put Green Front Ring Black - M22S-DR-G
  • Hole diameter
    22mm
  • Material Front Ring
    Plastic
  • Type of Button
    Flat
  • Colour Front Ring
    Black
  • Number of Command Positions
    1
  • Colour Button
    Green
  • Construction Type Lens
    Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome