Actuator Push Button Flush Stay-put White Front Ring Black - M22S-DR-W

Actuator Push Button Flush Stay-put White Front Ring Black - M22S-DR-W

Order Code: ZT4976754S

£15.99 Inc VAT (20%)


Description

Eaton ACTUATOR PUSH BUTTON FLUSH STAY-PUT WHITE FRONT RING BLACK Control Circuit Devices M22S-DR-W

Specifications for Actuator Push Button Flush Stay-put White Front Ring Black - M22S-DR-W
  • Hole diameter
    22mm
  • Type of Button
    Flat
  • Colour Front Ring
    Black
  • Colour Button
    White
  • Construction Type Lens
    Round
  • Material Front Ring
    Plastic
  • Number of Command Positions
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome