Actutr Illum Pshbtn E x tndd Blue Spring Rtrn IP67 - M22S-DLH-B

Actutr Illum Pshbtn E x tndd Blue Spring Rtrn IP67 - M22S-DLH-B

Order Code: ZT4977786S

£14.99 Inc VAT (20%)


Description

Eaton ACTUTR ILLUM PSHBTN EXTNDD BLU SPRING RTRN IP67 Control Circuit Devices M22S-DLH-B

Specifications for Actutr Illum Pshbtn E x tndd Blue Spring Rtrn IP67 - M22S-DLH-B
  • Hole diameter
    22mm
  • Colour Button
    Blue
  • Number of Command Positions
    1
  • Type of Button
    High
  • Colour Front Ring
    Black
  • Construction Type Lens
    Round
  • Material Front Ring
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome