Actutr Illum Pshbtn E x tndd White Spring Rtrn IP67 - M22-DLH-W- x 0

Actutr Illum Pshbtn E x tndd White Spring Rtrn IP67 - M22-DLH-W- x 0

Order Code: ZT4977833S

£15.99 Inc VAT (20%)


Description

Eaton ACTUTR ILLUM PSHBTN EXTNDD WHI SPRING RTRN IP67 Control Circuit Devices M22-DLH-W-X0

Specifications for Actutr Illum Pshbtn E x tndd White Spring Rtrn IP67 - M22-DLH-W- x 0
  • Hole diameter
    22mm
  • Colour Button
    White
  • Colour Front Ring
    Chrome
  • Type of Button
    High
  • Number of Command Positions
    1
  • Construction Type Lens
    Round
  • Material Front Ring
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome