Actutr Illum Pshbtn E x tndd YEL Spring Rtrn IP67 - M22S-DLH-Y

Actutr Illum Pshbtn E x tndd YEL Spring Rtrn IP67 - M22S-DLH-Y

Order Code: ZT4977903S

£14.39 Inc VAT (20%)


Description

Eaton ACTUTR ILLUM PSHBTN EXTNDD YEL SPRING RTRN IP67 Control Circuit Devices M22S-DLH-Y

Specifications for Actutr Illum Pshbtn E x tndd YEL Spring Rtrn IP67 - M22S-DLH-Y
  • Hole diameter
    22mm
  • Type of Button
    High
  • Colour Button
    Yellow
  • Number of Command Positions
    1
  • Material Front Ring
    Plastic
  • Construction Type Lens
    Round
  • Colour Front Ring
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome