4 WORK LED Desk Lamp, Height 720mm, Charcoal

4 WORK LED Desk Lamp, Height 720mm, Charcoal

Order Code: ZT2734435SCopy

£279.99 Inc VAT (20%)


Description

4 WORK LED desk lamp, height 720 mm, charcoal. Supplied = assembled. Product type = table lights. Lamp base = clamp base, pedestal base. Energy efficiency class for each light source = D (spectrum A to G) Energy consumption = 10 kWh/1000h. Bulb = LED. Power = 9.5 watt. Luminous colour = daylight white. Colour temperature = 6000 K. Max. brightness = 1000 lux. Luminous flux = 750 lumen. Mains voltage = 100 - 240 V. Mains cable = 1.8 m. Service life = 25000 hrs. Colour = charcoal. Light head = rotating, tilting. Activation = touch sensor. Material = ABS plastic, aluminium. Overall height = 720 mm. Arm length = 360x360 mm. High quality LED workplace lamp. Large reach due to double arm made of aluminium. With touch switch on the head. Diffuser filter for uniform lighting. Includes base and clamp. The high quality 4 WORK LED lamp made of aluminium and ABS is fine to get up close, and can stretch its light head in all directions. The aluminium double arm allows the light to reach into the most obscure corners. Its special diffuser filter ensures it provides uniform and powerful illumination. A touch switch on the light head lends it energy and downtime at the same time. A clamp and base are supplied. Clamp opens 5 - 45 mm, cable length 1.8 m. On/off switch on the light head. Replacement The bulb cannot be replaced. The design of the lamp does not allow the bulb to be replaced, as this involves a risk of damaging the lamp.

See full description
Specifications for 4 WORK LED Desk Lamp, Height 720mm, Charcoal
  • Overall Height
    720mm
  • Supplied
    Assembled
  • Colour
    Charcoal
  • Material
    ABS Plastic Aluminium
  • Product Type
    Table Lights
  • Mains Voltage
    100 - 240V
  • Mains Cable Length (m)
    1.8m
  • Lamp Base
    Clamp Base, Pedestal Base
  • Activation
    Touch Sensor
  • Bulb Type
    LED
  • Luminous Colour
    Daylight White
  • Lamp Life
    25000hours
  • Light Head
    Rotating, Tilting
  • Energy Consumption
    10 kWh/1000h
  • Luminous Flux
    750Lumens
  • Arm Length
    360x360mm
  • Power
    9.5W
  • Brightness
    1000lx
  • Colour Temperature
    6000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome