Aegean 1 Light Table Lamp Aged Brass, E27

Aegean 1 Light Table Lamp Aged Brass, E27

Order Code: ZT3314272S

£229.99 Inc VAT (20%)


Description

Aegean 1 Light Table Lamp Aged Brass, E27 | Description: This features hand forged scrolls accented by cut glass droplets and sconces and is available in a highly Polished Nickel plating, Polished Brass or Aged Brass finish. Comprising of two wall and three ceiling lights, which are flush convertible, This fittings will add style to both contemporary and classical settings. The many fittings in this range allow you to create a matching lighting theme throughout the room. | Features: Finish: Aged Brass, IP Rating: IP20, Height (cm) : 56.5, Width (cm) : 36, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Weight (kg) : 4, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Aegean 1 Light Table Lamp Aged Brass, E27
  • Lamp Type
    E27
  • Finish
    Aged Brass
  • Number of Lights
    1
  • Product Type
    Table Lamp
  • Width
    36cm
  • Weight
    4kg
  • Maximum Wattage
    60W
  • Bulb Included
    No
  • IP Rating
    IP20
  • Class
    1 (Earthed)
  • Height
    56.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome