Candy 1 Light Medium Globe Table Lamp White, G9

Candy 1 Light Medium Globe Table Lamp White, G9

Order Code: ZT3593048S

£149.99 Inc VAT (20%)


Description

Candy 1 Light Medium Globe Table Lamp White, G9 Descriptio Elegant in its simplicity, is a smooth oval globe with a satin nickel fitting. This medium table lamp is available in other sizes and with matching items. Features Finish: White IP Rating: IP20 Height (cm) : 18 Diameter (cm) : 25 No. of Lights: 1 Lamp Type: G9 Wattage (max) : 40 Weight (kg) : 1.2 Class: 2 (Double Insulated) Bulb Included: Yes

Specifications for Candy 1 Light Medium Globe Table Lamp White, G9
  • Bulb Included
    Yes
  • Height
    18cm
  • Weight
    1.2kg
  • Diameter
    25cm
  • Lamp Type
    G9
  • Maximum Wattage
    40
  • Finish
    White
  • Class
    2 (Double Insulated)
  • IP Rating
    IP20
  • Product Type
    Table Lamp
  • No. of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome