Famborough 3 Lamp Table Lamp Black, Natural

Famborough 3 Lamp Table Lamp Black, Natural

Order Code: ZT3319613SCopy

£129.99 Inc VAT (20%)


Description

Famborough 3 Lamp Table Lamp Black, Natural | Features: Finish: Black, Natural | Material: Steel, Wood | IP Rating: IP20 | Height: 56.5cm | Length: 30.5cm | Width: 16cm | Recess Depth: cm | Lamp Type: E27 | No. of Lamps: 3 | Bulb Included: No | Wattage (max) : 40W | Switched: In-Line Switch

Specifications for Famborough 3 Lamp Table Lamp Black, Natural
  • Width
    16cm
  • Bulb Included
    No
  • IP Rating
    IP20
  • Material
    Steel Wood
  • No. of Lamps
    3
  • Activation
    In-Line Switch
  • Length
    30.5cm
  • Finish
    Black, Natural
  • Height
    56.5cm
  • Product Type
    Table Lamp
  • Lamp Type
    E27
  • Maximum Wattage
    40W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome