Modern Table Lamp Chrome 1 Light, E27

Modern Table Lamp Chrome 1 Light, E27

Order Code: ZT3325066S

£143.99 Inc VAT (20%)


Description

Modern Table Lamp Chrome 1 Light , E27 | Features: Finish: Chrome | Material: Metal, Glass | IP Rating: IP20 | Height (cm) : 45 | Diameter (cm) : 14 | Lamp Type: E27 | No. of Lamps: 1 | Wattage: 60W | Bulb Included: No

Specifications for Modern Table Lamp Chrome 1 Light, E27
  • Height
    45cm
  • Product Type
    Table Lamp
  • Finish
    Chrome
  • IP Rating
    IP20
  • Diameter
    14cm
  • No. of Lamps
    1
  • Lamp Type
    E27
  • Material
    Metal
    Glass
  • Wattage
    60W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome