Modern Table Lamp White 1 Light, E27 - ITLMA04581T-001-01

Modern Table Lamp White 1 Light, E27 - ITLMA04581T-001-01

Order Code: ZT3324207S

£133.99 Inc VAT (20%)


Description

Modern Table Lamp White 1 Light , E27 | Features: Finish: White | Material: Steel, Fabric | IP Rating: IP20 | Height (cm) : 47 | Length (cm) : 40 | Width (cm) : 18 | Lamp Type: E27 | No. of Lamps: 1 | Wattage: 40W | Bulb Included: No

Specifications for Modern Table Lamp White 1 Light, E27 - ITLMA04581T-001-01
  • Number of Lamps
    1
  • Height
    47cm
  • Material
    Steel
    Fabric
  • Lamp Type
    E27
  • Bulb Included
    No
  • Product Type
    Table Lamp
  • Length
    40cm
  • Wattage
    40W
  • IP Rating
    IP20
  • Width
    18cm
  • Finish
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome