MULTIFLEX LED Desk Lamp, Dimmable, Silver/White

MULTIFLEX LED Desk Lamp, Dimmable, Silver/White

Order Code: ZT2690816SCopy

£169.99 Inc VAT (20%)


Description

MULTIFLEX LED desk lamp, dimmable, silver/white. Supplied = assembled. Product type = table lights. Lamp base = pedestal base, clamp base. Energy efficiency class for each light source = E (spectrum A to G) Energy consumption = 9 kWh/1000h. Bulb = LED. Power = 9 watt. Luminous colour = neutral white, daylight white, warm white. Colour temperature = 3100 - 6100 K. Max. brightness = 1325 lux. Luminous flux = 550 lumen. Mains voltage = 100 - 240 V. Mains cable = 1.3 m. Service life = 20000 hrs. Colour = white, silver. Feature = dimmable. Light head = tilting, tilting. Material = ABS plastic, iron, polystyrene. Overall height = 600 mm. Arm length = 150x390 mm. Head can be swivelled horizontally and vertically, and be tilted on its longitudinal axis. 3 different colour temperature levels can be selected, from warm white to daylight white. Light intensity can be dimmed steplessly. Sturdy LED lamp providing versatile adjustment options and made of ABS, iron and PS. Max. brightness 1325 lux (height of light spot 400 mm above desk surface) Supplied complete with base and clamp. Replacement The bulb cannot be replaced. The design of the lamp does not allow the bulb to be replaced, as this involves a risk of damaging the lamp.

See full description
Specifications for MULTIFLEX LED Desk Lamp, Dimmable, Silver/White
  • Overall Height
    600mm
  • Product Type
    Table Lights
  • Supplied
    Assembled
  • Colour
    White, Silver
  • Mains Voltage
    100 - 240V
  • Material
    ABS Plastic, Iron, Polystyrene
  • Luminous Colour
    Multiple
  • Mains Cable Length (m)
    1.3m
  • Energy Consumption
    9 kWh/1000h
  • Bulb Type
    LED
  • Features
    Dimmable
  • Lamp Base
    Pedestal Base, Clamp Base
  • Lamp Life
    20000hours
  • Light Head
    Tilting, Tilting
  • Luminous Flux
    550Lumens
  • Power
    9W
  • Brightness
    1325lx
  • Colour Temperature
    3100 - 6100K
  • Arm Length
    150x390mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome