Ten 1 Light Table Globe Lamp Satin Gold, E27

Ten 1 Light Table Globe Lamp Satin Gold, E27

Order Code: ZT3319147S

£109.99 Inc VAT (20%)


Description

Ten 1 Light Table Globe Lamp Satin Gold, E27 | Description: The Ten table lamp is an ideal choice for any style room. Available in more than one finish, this small fitting will match any colour scheme and fit into any space. Although small in size, the Ten fitting will provide a splash of light in all directions. Add this to the decor of the room, an you will not regret it. Complete with a separate switch, and a 1.5m cable. Class two. Available in a matching wall light. | Features: Finish: Satin gold, Material: Metal, IP Rating: IP20, Height (cm) : 7.5, Diameter (cm) : 9, No. of Lights: 1, Lamp Type: E27 LED, Wattage (max) : 15, Weight (kg) : 0.31, Class: 2 (Double Insulated) , Bulb Included: No, Energy Efficiency: A++ - B

See full description
Specifications for Ten 1 Light Table Globe Lamp Satin Gold, E27
  • Class
    2 (Double Insulated)
  • Bulb Included
    No
  • Diameter
    9cm
  • Material
    Metal
  • Weight
    0.31kg
  • IP Rating
    IP20
  • Lamp Type
    E27 LED
  • Maximum Wattage
    15W
  • Energy Efficiency
    A++ - B
  • Number of Lights
    1
  • Product Type
    Table Globe Lamp
  • Height
    7.5cm
  • Finish
    Satin Gold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome