Terminal Block Screw Terminal Fuse 5 x 20 LED 4mm2 110-250V

Terminal Block Screw Terminal Fuse 5 x 20 LED 4mm2 110-250V

Order Code: ZT5032183S

£14.99 Inc VAT (20%)


Description

Schneider Electric TERMINAL BLOCK SCREW TERMINAL FUSE 5X20 LED 4MM2 110-250V Rail Mounted Terminals NSYTRV42SF5LA

Specifications for Terminal Block Screw Terminal Fuse 5 x 20 LED 4mm2 110-250V
  • Colour
    Black
  • Height
    56.5mm
  • No. of Levels
    1
  • Width
    8.2mm
  • Depth
    72.5mm
  • Housing Material
    Thermoplastic
  • Rated voltage
    500V
  • Mounting Method
    DIN rail (top hat rail) 35 mm
  • Operating Temperature
    40 - 130
  • Rated Current
    6.3A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome