Terminal Block Screw Terminal Fuse 6 x 32 LED 10mm2 110-250V

Terminal Block Screw Terminal Fuse 6 x 32 LED 10mm2 110-250V

Order Code: ZT5032124S

£15.99 Inc VAT (20%)


Description

Schneider Electric TERMINAL BLOCK SCREW TERMINAL FUSE 6X32 LED 10MM2 110-250V Rail Mounted Terminals NSYTRV42SF6LA

Specifications for Terminal Block Screw Terminal Fuse 6 x 32 LED 10mm2 110-250V
  • Height
    60.5mm
  • No. of Levels
    1
  • Depth
    79mm
  • Width
    10.2mm
  • Colour
    Black
  • Operating Temperature
    40 - 130
  • Mounting Method
    DIN rail (top hat rail) 35 mm
  • Rated voltage
    500V
  • Rated Current
    10A
  • Housing Material
    Thermoplastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome