A9S60220, ACTI9ISW Switch 2P20A415V

A9S60220, ACTI9ISW Switch 2P20A415V

Order Code: ZT1123337X

£19.99 Inc VAT (20%)



Description unavailable

Specifications for A9S60220, ACTI9ISW Switch 2P20A415V
  • Depth
    70mm
  • Height
    77mm
  • Width
    18mm
  • Number of Poles
    2
  • Amp Rating
    20A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome