Socket 1 Gang Switched DP 13A Metalclad

Socket 1 Gang Switched DP 13A Metalclad

Order Code: ZT4986265S

£17.99 Inc VAT (20%)


Description

Legrand SOCKET 1 GANG SWITCHED DP 13A METALCLAD Synergy Metalclad 733860

Specifications for Socket 1 Gang Switched DP 13A Metalclad
  • Width
    86mm
  • Depth
    47.4mm
  • Mounting Method
    Surface mounted
  • IP Rating
    IP2X
  • Height
    86mm
  • Material
    Metal
  • Colour
    Grey
  • IK Rating
    IK01

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome