Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Edge Protection
Socket Satellite Single F Type Metalclad
By Legrand
Order Code:
ZT4986117S
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 +
£19.94
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/electrical-and-lighting/edge-protection/socket-satellite-single-f-type-metalclad/p/ZT4986117S
Add to quotation
View all Edge Protection
Description
Legrand SOCKET SATELLITE SINGLE F TYPE METALCLAD Synergy Metalclad 733841
Tags:
#BulkDiscount
Specifications
Specifications for Socket Satellite Single F Type Metalclad
IK Rating
IK04
Depth
33mm
Mounting Method
Flush mounted
IP Rating
IP21
Width
86mm
Height
86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome