Box 1 Gang Dry Lining 35mm Pre-Galvanised Steel

Box 1 Gang Dry Lining 35mm Pre-Galvanised Steel

Order Code: ZT5008677S

£6.59 Inc VAT (20%)


Description

Scolmore BOX 1 GANG DRY LINING 35MM PRE-GALVANISED STEEL Dry Lining Boxes WA4135

Specifications for Box 1 Gang Dry Lining 35mm Pre-Galvanised Steel
  • Depth
    35 - 35mm
  • Width
    82mm
  • Internal Depth
    35mm
  • Number of Entry Points
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome