Box 1 Gang Dry Lining Flush 34mm White Adjustment 6-14mm

Box 1 Gang Dry Lining Flush 34mm White Adjustment 6-14mm

Order Code: ZT5099836S

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 +£2.845%


Description

Marshall Tufflex BOX 1 GANG DRY LINING FLUSH 34MM WHITE ADJUSTMENT 6-14MM Dry Lining Boxes (MDLB1 Only) (1150) MDLB1WH

Specifications for Box 1 Gang Dry Lining Flush 34mm White Adjustment 6-14mm
  • Material
    Brown
  • Internal Depth
    34mm
  • Width
    73mm
  • Length
    73mm
  • Shape
    Potential equalization socket
  • Mounting Method
    Sendzimir galvanized
  • Construction Type
    Without protective contact
  • Number of Entry Points
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome