Box 1 Row DIN Extension Door

Order Code: ZT4980297S

£119.99 Inc VAT (20%)


Description

Electrium BOX 1 ROW DIN EXTENSION DOOR Box (NA) NHAB

Specifications for Box 1 Row DIN Extension Door
  • Number of rows
    1
  • Housing Material
    Green/yellow
  • Depth
    155mm
  • Colour
    Hexagon
  • Height
    245mm
  • Width
    430mm
  • IP Rating
    BA20s
  • Mounting Method
    Hot dip galvanized