Box 2 Gang 35mm Galvanised

Box 2 Gang 35mm Galvanised

Order Code: ZT4996391S

£3.59 Inc VAT (20%)


Description

Scolmore BOX 2 GANG 35MM GALV Metal Boxes WA096

Specifications for Box 2 Gang 35mm Galvanised
  • Shape
    PG12
  • Width
    135mm
  • Colour
    E10
  • Depth
    35 - 35mm
  • Internal Depth
    35mm
  • IP Rating
    IP00
  • Mounting Method
    Sendzimir galvanized
  • Construction Type
    Without protective contact
  • Number of Entry Points
    16

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome