Box 2 Gang Dry Lining Flush 25mm White Adjustment 1-11mm

Box 2 Gang Dry Lining Flush 25mm White Adjustment 1-11mm

Order Code: ZT5106747S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 +£5.754%


Description

Marshall Tufflex BOX 2 GANG DRY LINING FLUSH 25MM WHITE ADJUSTMENT 1-11MM Dry Lining Boxes (excl 1 & 2) (1050) MDLB14WH

Specifications for Box 2 Gang Dry Lining Flush 25mm White Adjustment 1-11mm
  • Length
    135mm
  • Internal Depth
    25mm
  • Shape
    PG12
  • Material
    Brown
  • Width
    73mm
  • Number of Entry Points
    2
  • Mounting Method
    Sendzimir galvanized
  • Construction Type
    Without protective contact

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome