Box 2 Row DIN Extension C/W Door

Box 2 Row DIN Extension C/W Door

Order Code: ZT4980361S

£159.99 Inc VAT (20%)


Description

Electrium BOX 2 ROW DIN EXTENSION C/W DOOR Box (NA) NHAB2

Specifications for Box 2 Row DIN Extension C/W Door
  • IP Rating
    BA20s
  • Depth
    155mm
  • Number of rows
    2
  • Housing Material
    Green/yellow
  • Colour
    Hexagon
  • Height
    410mm
  • Width
    430mm
  • Mounting Method
    Hot dip galvanized

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome