Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Box 24 Gang Surface 60mm Metalclad Knockouts
By Deta
Order Code:
ZT4990991S
£64.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
64.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/box-24-gang-surface-60mm-metalclad-knockouts/p/ZT4990991S
Add to quotation
View all Electrical Boxes
Description
Deta BOX 24 GANG SURFACE 60MM METALCLAD KNOCKOUTS Grid Boxes M1233
Specifications
Specifications for Box 24 Gang Surface 60mm Metalclad Knockouts
Shape
Potential equalization socket
Number of Entry Points
16