Box Dry Lining 1+2Gang 35mm Thermoplastic

Box Dry Lining 1+2Gang 35mm Thermoplastic

Order Code: ZT5029461S

£4.69 Inc VAT (20%)


Description

Electrium BOX DRY LINING 1+2GANG 35MM THERMOPLASTIC Dry Lining Boxes SB638

Specifications for Box Dry Lining 1+2Gang 35mm Thermoplastic
  • Length
    218mm
  • Internal Depth
    35mm
  • Depth
    36 - 36mm
  • Width
    83mm
  • Number of Entry Points
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome