Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Box Dry Lining 1Gang 35mm Thermoplastic
By Electrium
Order Code:
ZT5093183S
£4.69
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.69
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/box-dry-lining-1gang-35mm-thermoplastic/p/ZT5093183S
Add to quotation
View all Electrical Boxes
Description
Electrium BOX DRY LINING 1GANG 35MM THERMOPLASTIC Dry Lining Boxes SB619
Specifications
Specifications for Box Dry Lining 1Gang 35mm Thermoplastic
Depth
36 - 36mm
Width
83mm
Internal Depth
35mm
Length
83mm
Number of Entry Points
1