Box Dry Lining 2Gang 35mm Thermoplastic

Box Dry Lining 2Gang 35mm Thermoplastic

Order Code: ZT5093171S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 +£5.636%


Description

Electrium BOX DRY LINING 2GANG 35MM THERMOPLASTIC Dry Lining Boxes SB629

Specifications for Box Dry Lining 2Gang 35mm Thermoplastic
  • Length
    133mm
  • Width
    83mm
  • Internal Depth
    35mm
  • Depth
    36 - 36mm
  • Number of Entry Points
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome