Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Box Dry Lining Circular 35mm Thermoplastic
By Electrium
Order Code:
ZT5004191S
£2.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.19
0%
20 - 49
£2.10
4%
50 - 99
£2.01
8%
100 - 199
£1.93
12%
200 +
£1.84
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.19
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/box-dry-lining-circular-35mm-thermoplastic/p/ZT5004191S
Add to quotation
View all Electrical Boxes
Description
Electrium BOX DRY LINING CIRCULAR 35MM THERMOPLASTIC Dry Lining Boxes SB639
Tags:
#BulkDiscount
Specifications
Specifications for Box Dry Lining Circular 35mm Thermoplastic
Diameter
80mm
Internal Depth
35mm
Depth
36 - 36mm
Number of Entry Points
2