Box Back Deep Multimedia 254 x 194 x 56mm Birch Grey Knockouts

Box Back Deep Multimedia 254 x 194 x 56mm Birch Grey Knockouts

Order Code: ZT4997834S

£59.99 Inc VAT (20%)


Description

Electrium BOX BACK DEEP MULTIMEDIA 254X194X56MM BIRCH GREY KNOCKOUTS Installation Box (OT) 9226/BG

Specifications for Box Back Deep Multimedia 254 x 194 x 56mm Birch Grey Knockouts
  • Shape
    Rectangular
  • Length
    254mm
  • Depth
    56 - 56mm
  • Colour
    Grey
  • Material
    Steel
  • Width
    194mm
  • Mounting Method
    Flush mounted
  • Model
    Single

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome