Box Back Shallow Multimedia 253 x 193 x 35mm Birch Grey Ko

Box Back Shallow Multimedia 253 x 193 x 35mm Birch Grey Ko

Order Code: ZT4997733S

£59.99 Inc VAT (20%)


Description

Electrium BOX BACK SHALLOW MULTIMEDIA 253X193X35MM BIRCH GRY KO Installation Box (OT) 9228/BG

Specifications for Box Back Shallow Multimedia 253 x 193 x 35mm Birch Grey Ko
  • Depth
    35 - 35mm
  • Shape
    Rectangular
  • Material
    Steel
  • Width
    193mm
  • Length
    253mm
  • Colour
    Grey
  • Mounting Method
    Flush mounted
  • Model
    Single

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome