Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Junction Box 4 Terminal 20A Black - V x 9029BK
By Electrium
Order Code:
ZT5102238S
£2.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.19
0%
20 +
£2.06
6%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.19
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/junction-box-4-terminal-20a-black-v-x-9029bk/p/ZT5102238S
Add to quotation
View all Electrical Enclosure Accessories
Description
Electrium JUNCTION BOX 4 TERMINAL 20A BLACK Junction Boxes VX9029BK
Tags:
#BulkDiscount
Specifications
Specifications for Junction Box 4 Terminal 20A Black - V x 9029BK
Mounting Method
Hollow ceiling