Junction Box Indust Opaque Deep Cover 225 x 175 x 100mm ABS Grey IP66

Junction Box Indust Opaque Deep Cover 225 x 175 x 100mm ABS Grey IP66

Order Code: ZT4992247S

£36.99 Inc VAT (20%)


Description

Schneider Electric JCTN BOX INDUST OPAQUE DEEP COVER 225X175X100MM ABS GRY IP66 Small Industrial Boxes NSYTBS241910H

Specifications for Junction Box Indust Opaque Deep Cover 225 x 175 x 100mm ABS Grey IP66
  • Height
    241mm
  • Width
    194mm
  • Depth
    107mm
  • RAL Number
    7035
  • Colour
    Grey
  • Housing Material
    Plastic
  • Internal Depth
    100mm
  • Cover Model
    Closed
  • Surface Protection
    Untreated
  • Mounting Method
    Surface mounted
  • IK Rating
    IK07
  • Number of Conduit Inlets
    2
  • Plate Thickness
    12.5mm
  • Type
    Cover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome