Junction Box Indust Opaque Deep Cover 225 x 175 x 120mm Polycarbonate Grey

Junction Box Indust Opaque Deep Cover 225 x 175 x 120mm Polycarbonate Grey

Order Code: ZT4990836S

£65.99 Inc VAT (20%)


Description

Schneider Electric JCTN BOX INDUST OPAQUE DEEP COVER 225X175X120MM POLYCARB GRY Small Industrial Boxes NSYTBP241912H

Specifications for Junction Box Indust Opaque Deep Cover 225 x 175 x 120mm Polycarbonate Grey
  • Colour
    Grey
  • RAL Number
    7035
  • Internal Depth
    120mm
  • Housing Material
    Plastic
  • Height
    241mm
  • Width
    194mm
  • Depth
    127mm
  • Cover Model
    Closed
  • Mounting Method
    Surface mounted
  • Surface Protection
    Untreated
  • IK Rating
    IK08
  • Type
    Cover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome