Junction Box Industrial Opaque Shallow Cover ABS Grey IP66

Junction Box Industrial Opaque Shallow Cover ABS Grey IP66

Order Code: ZT4992040S

£21.99 Inc VAT (20%)


Description

Schneider Electric JUNCTION BOX INDUSTRIAL OPAQUE SHALLOW COVER ABS GREY IP66 Small Industrial Boxes NSYTBS19128

Specifications for Junction Box Industrial Opaque Shallow Cover ABS Grey IP66
  • Width
    121mm
  • Housing Material
    Plastic
  • RAL Number
    7035
  • Height
    192mm
  • Internal Depth
    80mm
  • Depth
    87mm
  • Colour
    Grey
  • Cover Model
    Closed
  • IK Rating
    IK07
  • Number of Conduit Inlets
    2
  • Mounting Method
    Surface mounted
  • Surface Protection
    Untreated
  • Type
    Cover
  • Plate Thickness
    12.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome