Plate Chassis Mounting 300 x 600mm Plain

Plate Chassis Mounting 300 x 600mm Plain

Order Code: ZT5022617S

£33.99 Inc VAT (20%)


Description

Schneider Electric PLATE CHASSIS MOUNTING 300X600MM PLAIN Wall (Steel & Stainless Steel Enclosures) NSYMM36

Specifications for Plate Chassis Mounting 300 x 600mm Plain
  • Material
    Steel
  • Width
    550mm
  • Height
    250mm
  • Surface Protection
    Galvanized

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome