Plate Chassis Mounting 800 x 600mm Plain - NSYmm86

Plate Chassis Mounting 800 x 600mm Plain - NSYmm86

Order Code: ZT5023329S

£73.99 Inc VAT (20%)


Description

Schneider Electric PLATE CHASSIS MOUNTING 800X600MM PLAIN Wall (Steel & Stainless Steel Enclosures) NSYMM86

Specifications for Plate Chassis Mounting 800 x 600mm Plain - NSYmm86
  • Height
    750mm
  • Material
    Steel
  • Width
    550mm
  • Surface Protection
    Galvanized

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome