Specifications for Roof Metal Cabinet 600 x 200mm Light Grey Steel
  • Surface Finish
    Powder coated
  • Colour
    Grey
  • Height
    30mm
  • RAL Number
    7035
  • Depth
    200mm
  • Material
    Steel
  • Width
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome