Enclosure 4 Module 3 Outlets

Enclosure 4 Module 3 Outlets

Order Code: ZT4987790S

£359.99 Inc VAT (20%)


Description

Schneider Electric ENCLOSURE 4 MODULE 3 OUTLETS Industrial Plugs & Sockets (OX) 13177

Specifications for Enclosure 4 Module 3 Outlets
  • Internal Depth
    61mm
  • Overall Depth
    98.5mm
  • Number of rows
    1
  • Housing Material
    Plastic
  • Overall Height
    392mm
  • Width
    98mm
  • IP Rating
    IP65
  • Mounting Method
    Surface mounted
  • Colour
    Grey
  • RAL Number
    7035

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome