Enclosure 8 Module 4 Outlets

Enclosure 8 Module 4 Outlets

Order Code: ZT4987993S

£379.99 Inc VAT (20%)


Description

Schneider Electric ENCLOSURE 8 MODULE 4 OUTLETS Industrial Plugs & Sockets (OX) 13179

Specifications for Enclosure 8 Module 4 Outlets
  • Internal Depth
    91mm
  • Overall Height
    460mm
  • Overall Depth
    160mm
  • Number of rows
    1
  • Width
    236mm
  • RAL Number
    7035

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome