K2657 Switchsocket White with Neon 1-Gang

K2657 Switchsocket White with Neon 1-Gang

Order Code: ZT1121125XCopy

£8.49each Inc VAT (20%)
£42.45 minimum order value

Minimum order quantity: 5.

Description

13A 1-Gang DP with neon and dual earth terminal.

Specifications for K2657 Switchsocket White with Neon 1-Gang
  • Number of Gangs
    1
  • Overall Width
    100mm
  • Socket Type
    British
  • Current Rating
    13A
  • Overall Height
    18mm
  • Overall Depth
    156mm
  • Number of Poles
    2
  • MFR Part No.
    K2657RPWHI
  • Mounting
    Screwed
  • Rated Voltage
    250V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome