Single Socket, 110V Panel, 16A

Single Socket, 110V Panel, 16A

Order Code: ZT1121133X

£3.39 Inc VAT (20%)
£3.9915% off
QuantityPriceDiscount
1 - 9£3.390%
10 +£3.225%


Description

The Defender 16A and 32A panel sockets are yellow 110V power solutions. They have easy grip points and an ergonomic design for easy fitting and use.

Features and Benefits
• Ergonomically design with a twist and lock back to reduce fitting and inspection time
• Grip points to make installation even easier
• Yellow colour

Typical Applications
• Activities requiring a mains power source

Standards
• BS EN 60309

See full description
Specifications for Single Socket, 110V Panel, 16A
  • Rated Voltage
    110V
  • MFR Part No.
    E884100
  • Number of Gangs
    1
  • Number of Poles
    3
  • Colour
    Grey
    Yellow
  • Current Rating
    16A
  • Socket Type
    3 Pin Round
  • Mounting
    Clip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome