Single Socket, Metalclad

Single Socket, Metalclad

Order Code: ZT1121122X

£19.99each Inc VAT (20%)
£99.95 minimum order value

Minimum order quantity: 5.

Description

Tough single sockets with 1-gang. This Product has two earth terminals providing a double earth facility when installations require a high integrity protective connection as specified within BS 7671: 2008.

Features and Benefits:
-Impact resistant steel housing with an Aluminium scratch resistant finish
-3-pin operated safety shutter on all sockets
-Added safety due to makes first and breaks last contact

Typical Applications:
-Factories
-Workshops
-Plant rooms
-Warehouses
-Schools and hospitals
-Ideal around the home in garages and sheds

See full description
Specifications for Single Socket, Metalclad
  • Current Rating
    13A
  • Number of Gangs
    1
  • Overall Height
    9mm
  • Overall Width
    66mm
  • MFR Part No.
    K848ALM
  • Overall Depth
    10mm
  • Number of Poles
    2
  • Colour
    Grey
  • Rated Voltage
    250V
  • Mounting
    Screwed
  • Socket Type
    British

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome