Socket 2Gang Floor Outlet 13A Stainless Steel

Socket 2Gang Floor Outlet 13A Stainless Steel

Order Code: ZT4998648SCopy

£39.99 Inc VAT (20%)


Description

Scolmore SOCKET 2GANG FLOOR OUTLET 13A STAINLESS STEEL Floor Sockets FS032SS

Specifications for Socket 2Gang Floor Outlet 13A Stainless Steel
  • Mounting Method
    Surface mounted
  • Overall Height
    86mm
  • Current Rating
    13A
  • Width
    93mm
  • Model
    British Standard
  • Connection Type
    Screwed terminal
  • Type of Fastening
    Mounting with screw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome