Switched Socket 2-Gang + 3 USB Ports 13A DETVC1288

Switched Socket 2-Gang + 3 USB Ports 13A DETVC1288

Order Code: ZT2423345S

£24.99 Inc VAT (20%)


Description

Deta Vimark 2-Gang Single Pole Switched Socket with 2 x Type A and 1 x Type C USB ports. This socket uses auto IC technology to detect connected devices and provide an optimised 4A (3A & 1A) simultaneous charging current. Ideal for kitchens, lounges, bedrooms and home offices. Manufactured to BS 1363-2.

Specifications for Switched Socket 2-Gang + 3 USB Ports 13A DETVC1288
  • Type
    Switched Socket
  • Outlet Type
    Switched Socket
  • Number of Outlets
    2
  • Number of Gangs
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome