Tapo Mini Smart WiFi Socket 4 Pack

Tapo Mini Smart WiFi Socket 4 Pack

Order Code: ZT1537292SCopy

£39.99 Inc VAT (20%)

Currently unavailable

Description

Tapo Mini Smart WiFi Socket 4 Pack Instantly turn connected devices on/off wherever you are via the Tap app. Designed to facilitate your life and help eliminate potential safety hazards.

Schedule and Timer features allow you to create weekly schedule and countdown plans. All of your connected electronics will automatically work at your preset time, making your life smart, convenient, and energy-saving.

Free up your hands with voice control.

Tapo P100 is built small to leave adjacent sockets open, making it convenient for daily use.

Away Mode, a feature that intelligently simulates someone being home by turning the plugged in device (like a lamp) on and off, makes it appear that someone is home when youíre on long trips to keep away people with ill intent.

Not limited to single control, family members can directly share management permissions with each other, saving time and enhancing user-friendliness for the elderly.

Unique Bluetooth onboarding Technology makes setup steps simpler for faster connection (within 20 seconds), and eliminate the trouble of matching failure.

See full description
This item is only returnable if left sealed and in its original packaging.please see our returns policy for more information.
Specifications for Tapo Mini Smart WiFi Socket 4 Pack
  • Colour
    White
  • Type
    Electrical Accessories
  • Depth
    51.5mm
  • Height
    37.5mm
  • Width
    72.5mm
  • Power
    Wall Plug
  • Form
    Smart Plug
  • Certification
    CE, RoHS
  • Dimensions (W x D x H)
    51x72x40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome