exit Box Em IP20 Legend 191 x 395mm Alu

exit Box Em IP20 Legend 191 x 395mm Alu

Order Code: ZT5054256S

£52.99 Inc VAT (20%)


Description

JCC EXIT BOX EM IP20 LEGEND 191X395MM ALU Bulkhead JC50303

Specifications for exit Box Em IP20 Legend 191 x 395mm Alu
  • Length
    390mm
  • Colour Temperature
    700 - 700 K
  • Housing Material
    Green/yellow
  • Light Source Type
    Digital-sat
  • Input Voltage
    220 - 240V
  • Width
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome