Exit - PHS (150 X150mm)

Exit - PHS (150 X150mm)

Order Code: ZT1107455PCopy

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.194%
10 - 19£6.898%
20 - 49£6.5912%
50 +£6.2916%


Description

Exit - PHS (150 x150mm)

Specifications for Exit - PHS (150 X150mm)
  • Depth
    0.07mm
  • Width
    150mm
  • Colour
    Green
  • Length
    150mm
  • Weight
    0.01kg
  • Installation
    Self Adhesive
  • Type
    Wall Signs
  • Material
    PHS
  • Fixing Method
    Self Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome